Check Availability
  • GRAINGER APPROVED 

    12" Type 1 Aluminum Oxide Depressed Center Wheels, 1" Arbor, 0.125"-Thick, 6300 Max. RPM

  • Item # 435Y86
  • Mfr. Model # 66252837844
12" Type 1 Aluminum Oxide Depressed Center Wheels, 1" Arbor, 0.125"-Thick, 6300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 435Y86
Mfr. Model # 66252837844
UNSPSC #23131503
Shipping Weight 1.29 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6300
Series High Speed Blade Metal
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
* This product's country of origin is subject to change

Compliance and Restrictions