Check Availability
  • GRAINGER APPROVED 

    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 5095 Max. RPM

  • Item # 447P94
  • Mfr. Model # 05539507085
12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.0937"-Thick, 5095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447P94
Mfr. Model # 05539507085
UNSPSC #23131503
Shipping Weight 1.015 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.0937"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 5095
Series Carbo Gold Long Life
Specifications 36P
Diamond Knockout No
Application Cutting Steel, Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms