Check Availability
  • GRAINGER APPROVED 

    12" Replacement Tube

  • Item # 32RU44
  • Mfr. Model # MH1NWU891G
12" Replacement Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32RU44
Mfr. Model # MH1NWU891G
UNSPSC #31162702
Catalog Page 1219
Shipping Weight 0.55 lbs
Country of Origin China *
Item Replacement Tube
Tire Sidewall No. 3.50-6
Wheel Dia. 12"
Wheel Width 3-1/2"
Caster Wheel/Tread Material Rubber
For Use With 1NWU8, 1NWU9, 1NWV1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms