Check Availability
  • GRAINGER APPROVED 

    12" Medium Carbon Steel Type 2 Step Key Stock with Zinc Finish

  • Item # 5WA78
  • Mfr. Model # WWGSK13-2
12" Medium Carbon Steel Type 2 Step Key Stock with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Zinc-plated 1018 grade carbon steel key stock works on couplings, sheaves, sprockets, and pulleys. Use it when mating mismatched keyways, gears, and shafts.
Show More Close
 

Technical Specifications

Item # 5WA78
Mfr. Model # WWGSK13-2
UNSPSC #31163208
Catalog Page 2178
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Step Key Stock
Material Medium Carbon Steel
Grade 1018
Finish Zinc
Length 12"
Type 2
Top Width (In.) 1/2"
Top Step Height (In.) 1/4"
Bottom Width (In.) 9/16"
Lower Step Height (In.) 3/16"
Dimension A 1/2"
Dimension B 1/4"
Dimension C 9/16"
Dimension D 3/16"
Length Tolerance -0.125"
Tensile Strength (PSI) 64,000 psi
Rockwell Hardness B85
Application For Mismarked Keyways, Gears, Shafts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In