Check Availability
  • GRAINGER APPROVED 

    12" Low Carbon Steel Oversized Key Stock with Zinc Finish

  • Item # 5VB71
  • Mfr. Model # WWG360625062512
12" Low Carbon Steel Oversized Key Stock with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Form, forge, or machine a key with this oversized key stock. It is marginally larger than the stated size to ensure a tight fit. It may require some filing during installation. It features low carbon steel construction with a zinc finish to resist corrosion.
Show More Close
 

Technical Specifications

Item # 5VB71
Mfr. Model # WWG360625062512
UNSPSC #31163208
Catalog Page 2176
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Key Stock
Type Oversized
Material Low Carbon Steel
Finish Zinc
Length 12"
Size 5/8 x 5/8"
Thickness Tolerance +0.002
Length Tolerance -0.125"
Tensile Strength (PSI) 64,000
Rockwell Hardness B85
Features Magnetic
Application Make Your Own Key
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.