Check Availability
  • GRAINGER APPROVED 

    12" Low Carbon Steel Oversized Key Stock with Zinc Finish

  • Item # 5VA39
  • Mfr. Model # WWG360250025012
12" Low Carbon Steel Oversized Key Stock with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Form, forge, or machine a key with this oversized key stock. It is marginally larger than the stated size to ensure a tight fit. It may require some filing during installation. It features low carbon steel construction with a zinc finish to resist corrosion.
Show More Close
 

Technical Specifications

Item # 5VA39
Mfr. Model # WWG360250025012
UNSPSC #31163208
Catalog Page 2176
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Key Stock
Type Oversized
Material Low Carbon Steel
Finish Zinc
Length 12"
Size 1/4 x 1/4"
Thickness Tolerance +0.002
Length Tolerance -0.125"
Tensile Strength (PSI) 64,000
Rockwell Hardness B85
Features Magnetic
Application Make Your Own Key
* This product's country of origin is subject to change

Compliance and Restrictions