Check Availability
  • GRAINGER APPROVED 

    12" Low Carbon Steel Oversized Key Stock with Plain Finish

  • Item # 5UY27
  • Mfr. Model # WWG350187018712
12" Low Carbon Steel Oversized Key Stock with Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Form, forge, or machine a key with this oversized key stock. It is marginally larger than the stated size to ensure a tight fit. It may require some filing during installation.
Show More Close
 

Technical Specifications

Item # 5UY27
Mfr. Model # WWG350187018712
UNSPSC #31163208
Catalog Page 2176
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Key Stock
Type Oversized
Material Low Carbon Steel
Finish Plain
Length 12"
Size 3/16 x 3/16"
Thickness Tolerance +0.002
Length Tolerance -0.125"
Tensile Strength (PSI) 64,000
Rockwell Hardness B85
Features Magnetic
Application Make Your Own Key
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.