Check Availability
  • GRAINGER APPROVED 

    12"L x 12-3/4"W x 55-1/2"H Red Panel Dolly, 150 lb. Load Capacity

  • Item # 48J127
  • Mfr. Model # 48J127
  • (1)
12"L x 12-3/4"W x 55-1/2"H Red Panel Dolly, 150 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48J127
Mfr. Model # 48J127
UNSPSC #24101503
Shipping Weight 16.6 lbs
Country of Origin China *
Item Panel Dolly
Platform Style Solid, With Lip Up
Load Capacity 150 lb.
Platform Length 12"
Platform Width 12-3/4"
Platform Height 55-1/2"
Caster Wheel Type Tires
Caster Wheel Dia. 8"
Caster Wheel Width 1-3/4"
Number of Caster Wheels 2
Caster Wheel Material Rubber
Platform Material Steel
Color Red
For Use With Folding Tables, 4 ft. x 8 ft. Plywood Sheets, Doors, Office Partition Panels, 30 gal. Drums
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms