Check Availability
  • GRAINGER APPROVED 

    12" A4 Stainless Steel Undersized Key Stock with Plain Finish

  • Item # 5UB14
  • Mfr. Model # WWG700807305
12" A4 Stainless Steel Undersized Key Stock with Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Form, forge, or machine a key with this undersized key stock. It is marginally smaller than the stated size for a looser fit. It does not require filing.
Show More Close
 

Technical Specifications

Item # 5UB14
Mfr. Model # WWG700807305
UNSPSC #31163208
Catalog Page 2178
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Key Stock
Type Undersized
Material A4 Stainless Steel
Finish Plain
Length 12"
Thickness Tolerance -0.036mm
Length Tolerance -0.005mm
Tensile Strength (PSI) 35,000
Rockwell Hardness B80
Features Mildly Magnetic
Application Make Your Own Key
Width 7mm
Height 8mm
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.