Check Availability
12,000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 300 lb.
  • GRAINGER APPROVED 

    12,000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 300 lb.

  • Item # 40TP49
  • Mfr. Model # 40TP49
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Plastic strapping helps reduce the amount of packaging at the source over alternative packaging methods.

• Apply strapping with a machine or friction weld tool
• Plastic is also light and flexible, making it a safe alternative for many applications, machines, and tools
Show More Close
 

Technical Specifications

Item # 40TP49
Mfr. Model # 40TP49
UNSPSC #31151904
Shipping Weight 31.9 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 12,000 ft.
Thickness 14 mil
Coil Width 7-1/2"
Core Dia. 7-7/8"
Break Strength 300 lb.
Color Black
Application Machine Grade
For Use With Strapping Machines
Includes Strapping

* This product's country of origin is subject to change

Compliance and Restrictions