Check Availability
  • GRAINGER APPROVED 

    12,900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 300 lb.

  • Item # 2CXH8
  • Mfr. Model # 2CXH8
  • (1)
12,900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 300 lb. Strapping,Polypropylene,12,900 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Machine-grade plastic strapping has the same characteristics as most hand strapping, but with tighter tolerances for machines. 3/8" embossed polypropylene strapping can be used in most brand's strapping machines.

Note: Ideal for use with No. 2CXL8 tabletop strapping machine or No. 2CXN1 automatic arch strapping machine, both sold separately.
Show More Close
 

Technical Specifications

Item # 2CXH8
Mfr. Model # 2CXH8
UNSPSC #31151904
Catalog Page 1422
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 3/8"
Length 12,900 ft.
Thickness 22 mil
Coil Width 8"
Core Dia. 8"
Break Strength 300 lb.
Color White
Application Machine Grade
For Use With Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
* This product's country of origin is subject to change

Compliance and Restrictions