Check Availability
  • GRAINGER APPROVED 

    #12-24 Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK10

  • Item # 6UUV4
  • Mfr. Model # CPB208
#12-24 Low Crown Cap Nut, Plain Finish, Brass Not Graded, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UUV4
Mfr. Model # CPB208
UNSPSC #31161705
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Brass
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #12-24
Fastener Thread Depth 7/32"
Width Across Flats 3/8"
Nut Height 13/32"
Nut Standards ASTM B16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.