Check Availability
  • GRAINGER APPROVED 

    12" 18-8 Stainless Steel Oversized Key Stock with Plain Finish

  • Item # 5VY36
  • Mfr. Model # WWG750807305
12" 18-8 Stainless Steel Oversized Key Stock with Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Form, forge, or machine a key with this oversized key stock. It is marginally larger than the stated size to ensure a tight fit. It may require some filing during installation. It features low carbon steel construction with a zinc finish to resist corrosion.
Show More Close
 

Technical Specifications

Item # 5VY36
Mfr. Model # WWG750807305
UNSPSC #31163208
Catalog Page 2178
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Key Stock
Type Oversized
Material 18-8 Stainless Steel
Finish Plain
Length 12"
Size 7 x 8mm
Thickness Tolerance +0.09mm
Length Tolerance -0.005mm
Tensile Strength (PSI) 35,000
Rockwell Hardness B80
Features Mildly Magnetic
Application Make Your Own Key
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.