Check Availability
  • GRAINGER APPROVED 

    12" 18-8 Stainless Steel Bilateral Tolerance Key Stock with Plain Finish

  • Item # 5UE93
  • Mfr. Model # WWG700250050012
12" 18-8 Stainless Steel Bilateral Tolerance Key Stock with Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Form, forge, or machine a key with this undersized key stock. It is marginally smaller than the stated size for a looser fit. It does not require filing.
Show More Close
 

Technical Specifications

Item # 5UE93
Mfr. Model # WWG700250050012
UNSPSC #31163208
Catalog Page 2176
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Key Stock
Type Bilateral Tolerance
Material 18-8 Stainless Steel
Finish Plain
Length 12"
Size 1/4 x 1/2"
Thickness Tolerance -0.003"
Length Tolerance -0.125"
Tensile Strength (PSI) 35,000
Rockwell Hardness B80
Features Mildly Magnetic
Application Make Your Own Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close