Check Availability
  • GRAINGER APPROVED 

    110mm Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK

  • Item # 54FR23
  • Mfr. Model # M51010.080.0110
110mm Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 54FR23
Mfr. Model # M51010.080.0110
UNSPSC #31161501
Shipping Weight 2.254 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M8-1.25
Fastener Length 110mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards ISO 4017
Head Type Hex
Min. Thread Length 110mm
Head Height 5mm
Head Width 13mm
Tensile Strength 101,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms