Check Availability
  • GRAINGER APPROVED 

    110"L x 28"W Open Standard Furniture Bag, Clear

  • Item # 4NPY2
  • Mfr. Model # 4NPY2
110"L x 28"W Open Standard Furniture Bag, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Loveseat bags are clear, low-density polyethylene bags to protect loveseats from dust, spills, and dirty hands. Recyclable.
Show More Close
 

Technical Specifications

Item # 4NPY2
Mfr. Model # 4NPY2
UNSPSC #56101907
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Furniture Bag
Recommended Furniture Use Love Seat
Length 110"
Width 28"
Depth 17"
Thickness 1 mil
Bag Material Low Density Polyethylene (LDPE)
Color Clear
Bag Features Standard
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Package Configuration Cored Roll
Bag Item Furniture Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms