Check Availability
  • GRAINGER APPROVED 

    11"L x 14"W Standard Reclosable Poly Bag with Slide Seal Closure, Clear; 3 mil Thickness

  • Item # 5CNX6
  • Mfr. Model # 5CNX6
11"L x 14"W Standard Reclosable Poly Bag with Slide Seal Closure, Clear; 3 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slide-Seal
Slide mechanism glides smoothly across bag.
Reclosable Polyethylene Bags
• Secure seal helps eliminate spills or contamination Meet FDA requirements for food applications
Show More Close
 

Technical Specifications

Item # 5CNX6
Mfr. Model # 5CNX6
UNSPSC #24111503
Catalog Page 1409
Shipping Weight 10.19 lbs
Country of Origin China *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Slide Seal
Reclosable Bag Closure Type Slide Seal
Width 14"
Length 11"
Thickness 3 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms