This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    11-13/16" Caster Wheel, 5280 lb. Load Rating, Wheel Width 3-1/8", Fits Axle Dia. 1"

  • Item # 454Y02
  • Mfr. Model # GTH 302/30K-B100
11-13/16" Caster Wheel, 5280 lb. Load Rating, Wheel Width 3-1/8", Fits Axle Dia. 1"

Technical Specifications

Item # 454Y02
Mfr. Model # GTH 302/30K-B100
UNSPSC #31162702
Shipping Weight 6.395 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 5280 lb.
Wheel Dia. 11-13/16"
System of Measurement Inch
Wheel Width 3-1/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Yellow
Caster Core Material Cast Iron
Hub Length 3-1/2"
Fits Axle Dia. 1"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Resistant To Water, Oil, Chemicals
Features Floor Protective
Bore Dia. 1"
Replacement For Blickle Products
Includes (2) Top Hat Bushings
Caster Temp. Range Available Yes
Caster Temp. Range -15 Degrees to 160 Degrees F
Non-Marking Yes
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
Standards DIN, EN, ISO 9001, ICWM
* This product's country of origin is subject to change

Compliance and Restrictions