Check Availability
  • GRAINGER APPROVED 

    10mm 304 Stainless Steel Helical Insert, M10 x 1.25 Internal Thread; PK10

  • Item # 5XAE6
  • Mfr. Model # 3521-10.00X1.0DSL
10mm 304 Stainless Steel Helical Insert, M10 x 1.25 Internal Thread; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XAE6
Mfr. Model # 3521-10.00X1.0DSL
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.04 lbs
Country of Origin United Kingdom *
Item Helical Insert
Type Screw Locking
Material 304 Stainless Steel
Internal Thread Size M10 x 1.25
Thread Type Metric Fine
Thread Direction Right Hand
Length 10mm
Free Coil Dia. 12.65mm
Tap Sizes M10 x 1.25
Drill Size 10.3mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions