Check Availability
  • GRAINGER APPROVED 

    10A @ 240V Lever, Roller Miniature Snap Action Switch; Series V

  • Item # 5JEA8
  • Mfr. Model # 5JEA8
10A @ 240V Lever, Roller Miniature Snap Action Switch; Series V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature snap action switch features a roller-lever actuator
Show More Close
 

Technical Specifications

Item # 5JEA8
Mfr. Model # 5JEA8
UNSPSC #39121505
Catalog Page 273
Shipping Weight 0.02 lbs
Country of Origin China *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 10A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 0.46"
Height - Snap Action Switch 0.62"
Width - Snap Action Switch 1.09"
Depth - Snap Action Switch 0.41"
Electrical Connection - Snap Action Switch 3/16" Quick Connect
Mounting Dimension - Snap Action Switch 0.87" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series V
Operating Force 7.05 oz.
Max. Pretravel 0.059"
Release Force 2.32 oz.
Differential Travel 0.020"
Over Travel 0.039"
Operating Temp. Range -13 Degrees to 185 Degrees F
Housing Material Thermoplastic Case and Cover
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions