Check Availability
  • GRAINGER APPROVED 

    106"L x 28"W Open Standard Furniture Bag, Clear

  • Item # 5DTR8
  • Mfr. Model # 5DTR8
106"L x 28"W Open Standard Furniture Bag, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DTR8
Mfr. Model # 5DTR8
UNSPSC #24111503
Shipping Weight 50.6 lbs
Country of Origin USA *
Item Furniture Bag
Recommended Furniture Use Love Seat
Length 106"
Width 28"
Depth 17"
Thickness 1 mil
Bag Material Low Density Polyethylene (LDPE)
Color Clear
Bag Features Standard
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Package Configuration Cored Roll
Bag Item Furniture Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms