Check Availability
  • GRAINGER APPROVED 

    1000 lb Capacity Stretcher

  • Item # 4EKD4
  • Mfr. Model # MPH08S1190132
1000 lb Capacity Stretcher
Qty
  • Web Price
    $12,356.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EKD4
Mfr. Model # MPH08S1190132
UNSPSC #42172014
Shipping Weight 329.0 lbs
Country of Origin USA *
Item Bariatric Stretcher
Length 80"
Width 37"
Height 23 to 32-3/4"
Weight Capacity 1000 lb.
Wheels (4) 8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms