Check Availability
  • GRAINGER APPROVED 

    100 ft. x 24" Fiberglass Door and Window Screen, Charcoal

  • Item # 1XMJ8
  • Mfr. Model # 1XMJ8
100 ft. x 24" Fiberglass Door and Window Screen, Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XMJ8
Mfr. Model # 1XMJ8
UNSPSC #30171502
Shipping Weight 4.88 lbs
Country of Origin China *
Item Door and Window Screen
Screen Material Fiberglass
Width 24"
Length 100 ft.
Wire Dia. 0.011"
Color Charcoal
Mesh Size 18 x 16
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov