Check Availability
  • GRAINGER APPROVED 

    100 ft. Yellow Water Discharge Hose, 200 psi

  • Item # 45DU36
  • Mfr. Model # 45DU36
100 ft. Yellow Water Discharge Hose, 200 psi
Qty
  • Web Price
    $1,552.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-pressure water discharge hose is ideal for extreme service in industrial applications.

• The PVC/nitrile rubber material is extremely abrasion-resistant
• Yellow color is high visibility to ease identification
Show More Close
 

Technical Specifications

Item # 45DU36
Mfr. Model # 45DU36
UNSPSC #40142008
Catalog Page 2628
Shipping Weight 75.2 lbs
Country of Origin China *
Item Water Discharge Hose
Inside Dia. 4"
Length 100 ft.
Color Yellow
Max. Temp. 176 Degrees F
Outside Dia. 4.27"
Tube Material PVC/Nitrile
Reinforcement High Tensile Strength Polyester
Max. Pressure 200 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In