Check Availability
100 ft. Yellow Nylon Tubing, 3/8" Outside Dia., 9/32" Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Yellow Nylon Tubing, 3/8" Outside Dia., 9/32" Inside Dia.

  • Item # 1CTJ7
  • Mfr. Model # N38-AY
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CTJ7
Mfr. Model # N38-AY
UNSPSC #31231321
Shipping Weight 2.44 lbs
Country of Origin USA *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 70
Inside Dia. 9/32"
Outside Dia. 3/8"
Wall Thickness 1/2"
Max. Pressure 250 psi
Tube Length 100 ft.
Tube Color Yellow
Tolerance +/-0.004"
Temp. Range -60 Degrees to 200 Degrees F
Burst Pressure 750 psi
Vacuum Rating 28 in. Hg.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms