Check Availability
  • GRAINGER APPROVED 

    100 ft. Yellow Nylon Tubing, 5/32" Outside Dia., 7/64" Inside Dia.

  • Item # 1CTJ5
  • Mfr. Model # N532-AY
100 ft. Yellow Nylon Tubing, 5/32" Outside Dia., 7/64" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CTJ5
Mfr. Model # N532-AY
UNSPSC #31231321
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 70
Inside Dia. 7/64"
Outside Dia. 5/32"
Wall Thickness 1/32"
Max. Pressure 250 psi
Tube Length 100 ft.
Tube Color Yellow
Tolerance +/-0.004"
Temp. Range -60 Degrees to 200 Degrees F
Burst Pressure 750 psi
Vacuum Rating 28 in. Hg.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms