Check Availability
  • GRAINGER APPROVED 

    100 ft. White Water Discharge Hose, 125 psi

  • Item # 1ZMU3
  • Mfr. Model # 1ZMU3
100 ft. White Water Discharge Hose, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water Discharge Hose
• Fittings include gasket
Mill SBR/Natural Rubber—Layflat
Mill hose is a slightly lighter-weight version of a single-jacket fire hose, with a polyester jacket. SBR/natural rubber tube resists cold weather better than, and withstands more abuse than standard PVC.
Show More Close
 

Technical Specifications

Item # 1ZMU3
Mfr. Model # 1ZMU3
UNSPSC #40142007
Catalog Page 2626
Shipping Weight 20.54 lbs
Country of Origin China *
Item Water Discharge Hose
Inside Dia. 1-1/2"
Length 100 ft.
Color White
Max. Temp. 180 Degrees F
Outside Dia. 1.72"
Tube Material SBR/Natural Rubber
Reinforcement Polyester Jacket
Max. Pressure 125 psi
* This product's country of origin is subject to change

Compliance and Restrictions