Check Availability
100 ft. Retractable Grounding Wire Reel, Yellow, Cable Coated: Yes
  • GRAINGER APPROVED 

    100 ft. Retractable Grounding Wire Reel, Yellow, Cable Coated: Yes

  • Item # 8URG2
  • Mfr. Model # ML2930-Y100R
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8URG2
Mfr. Model # ML2930-Y100R
UNSPSC #27112103
Shipping Weight 17.55 lbs
Country of Origin Canada *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 100 ft.
Cable Coated Yes
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Yellow
Bearings Permanently Lubricated
Mounting Wall, Ceiling
Includes Reel Housing
Overall Height 11"
Overall Length 11"
Overall Width 5"
Duty Rating Heavy Duty

* This product's country of origin is subject to change

Compliance and Restrictions