Check Availability
100 ft. Red Nylon Tubing, 3/8" Outside Dia., 9/32" Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Red Nylon Tubing, 3/8" Outside Dia., 9/32" Inside Dia.

  • Item # 2VDX2
  • Mfr. Model # 2VDX2
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2VDX2
Mfr. Model # 2VDX2
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 1.103 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60 +/-3
Inside Dia. 9/32"
Outside Dia. 3/8"
Wall Thickness 3/64"
Max. Pressure 333 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Red
Tolerance +0.002 to -0.004"
Temp. Range -40 Degrees to 200 Degrees F
Burst Pressure 1000 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms