Check Availability
100 ft. Red Nylon Tubing, 1/8" Outside Dia., 5/64" Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Red Nylon Tubing, 1/8" Outside Dia., 5/64" Inside Dia.

  • Item # 1CTH9
  • Mfr. Model # N18-AR
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CTH9
Mfr. Model # N18-AR
UNSPSC #31231321
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 70
Inside Dia. 5/64"
Outside Dia. 1/8"
Wall Thickness 1/64"
Max. Pressure 225 psi
Tube Length 100 ft.
Tube Color Red
Tolerance +/-0.004"
Temp. Range -60 Degrees to 200 Degrees F
Burst Pressure 675 psi
Vacuum Rating 28 in. Hg.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms