Check Availability
  • GRAINGER APPROVED 

    100 ft. Natural Nylon Tubing, 1/2" Outside Dia., 3/8" Inside Dia.

  • Item # 2VDN9
  • Mfr. Model # 2VDN9
100 ft. Natural Nylon Tubing, 1/2" Outside Dia., 3/8" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VDN9
Mfr. Model # 2VDN9
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 4.74 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60
Inside Dia. 3/8"
Outside Dia. 1/2"
Wall Thickness 1/16"
Max. Pressure 267 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Natural
Tolerance +0.002 to -0.004"
Temp. Range -4 Degrees to 175 Degrees F
Burst Pressure 600 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms