Check Availability
100 ft. Natural Nylon Tubing, 5/16" Outside Dia., 15/64" Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Natural Nylon Tubing, 5/16" Outside Dia., 15/64" Inside Dia.

  • Item # 2VDN7
  • Mfr. Model # 2VDN7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2VDN7
Mfr. Model # 2VDN7
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 2.05 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60
Inside Dia. 15/64"
Outside Dia. 5/16"
Wall Thickness 3/64"
Max. Pressure 333 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Natural
Tolerance +0.002 to -0.004"
Temp. Range -4 Degrees to 175 Degrees F
Burst Pressure 660 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms