Check Availability
100 ft. Natural Nylon Tubing, 3/16" Outside Dia., 9/64" Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Natural Nylon Tubing, 3/16" Outside Dia., 9/64" Inside Dia.

  • Item # 2VDN5
  • Mfr. Model # 2VDN5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2VDN5
Mfr. Model # 2VDN5
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 0.82 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60
Inside Dia. 9/64"
Outside Dia. 3/16"
Wall Thickness 1/32"
Max. Pressure 267 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Natural
Tolerance +0.002 to -0.004"
Temp. Range -4 Degrees to 175 Degrees F
Burst Pressure 675 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms