Check Availability
  • GRAINGER APPROVED 

    Material Hose, 2-1/2 in. I.D. x 100 ft.

  • Item # 45MP42
  • Mfr. Model # 45MP42
Material Hose, 2-1/2 in. I.D. x 100 ft.
Qty
  • Web Price
    $1,398.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MP42
Mfr. Model # 45MP42
UNSPSC #40142007
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Material Hose
Inside Dia. - Material Hose 2-1/2"
Type - Material Hose Material Hose
Length - Material Hose 100 ft.
Max. Pressure - Material Hose 35 psi
Outside Dia. - Material Hose 3"
Tube Material - Material Hose Lightweight PVC
Outside Dia. 3"
Cover Material PVC
Tube Material Lightweight PVC
Meets FDA, USDA, NSF61
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In