Check Availability
  • GRAINGER APPROVED 

    100 ft. Coupled Assembly Washdown Hose, Yellow

  • Item # 1ZLT9
  • Mfr. Model # 1ZLT9
100 ft. Coupled Assembly Washdown Hose, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Coupled assembly hoses come with a coupled assembly that offers a smooth grip for reinforcement and user comfort. Like the bulk hoses, these are ideal for various applications including food processing plants, dairies, paper mills, and other industrial operations.
Show More Close
 

Technical Specifications

Item # 1ZLT9
Mfr. Model # 1ZLT9
UNSPSC #40142007
Catalog Page 2534
Shipping Weight 25.7 lbs
Country of Origin USA *
Item Washdown Hose
Type - Washdown Hose Washdown Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Washdown Hose 3/8"
Length - Washdown Hose 100 ft.
Temp. Range - Washdown Hose -20 Degrees to 250 Degrees F
Max. Pressure - Washdown Hose 3000 psi
Tube Material - Washdown Hose Nitrile
Color - Washdown Hose Yellow
Fitting Size - Washdown Hose 3/8" (M)NPT x 3/8" (M)NPT
Outside Dia. 22/32"
Safety Factor 4:1
Cover Material - Washdown Hose Carbryn Rubber
Reinforcement Single Wire Braid
Meets RMA Class A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms