Check Availability
  • GRAINGER APPROVED 

    100 ft. Clear and White Water Suction Hose, 55 psi

  • Item # 45DU61
  • Mfr. Model # 45DU61
100 ft. Clear and White Water Suction Hose, 55 psi
Qty
  • Web Price
    $719.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight GRAINGER APPROVED water suction hose allows visual confirmation of material flow.

• Corrugated cover provides increased flexibility
• Fittings and gaskets sold separately
Show More Close
 

Technical Specifications

Item # 45DU61
Mfr. Model # 45DU61
UNSPSC #40142008
Catalog Page 2627
Shipping Weight 112.0 lbs
Country of Origin USA *
Item Water Suction Hose
Inside Dia. 3"
Length 100 ft.
Color Clear and White
Max. Temp. 130 Degrees F
Outside Dia. 3.44"
Bend Radius 9"
Vacuum Rating 28" Hg
Tube Material PVC
Reinforcement PVC Helix
Max. Pressure 55 psi
* This product's country of origin is subject to change

Compliance and Restrictions