Check Availability
  • GRAINGER APPROVED 

    100 ft. Clear and Blue Water Suction Hose, 90 psi

  • Item # 45DU66
  • Mfr. Model # 45DU66
100 ft. Clear and Blue Water Suction Hose, 90 psi
Qty
  • Web Price
    $653.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DU66
Mfr. Model # 45DU66
UNSPSC #40142008
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Water Suction Hose
Inside Dia. 2"
Length 100 ft.
Color Clear and Blue
Max. Temp. 150 Degrees F
Outside Dia. 2.35"
Bend Radius 7"
Tube Material PVC
Reinforcement PVC Helix
Max. Pressure 90 psi
* This product's country of origin is subject to change

Compliance and Restrictions