Check Availability
100 ft. Clear and Blue Water Suction Hose, 90 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DU65
Mfr. Model # 45DU65
UNSPSC #40142008
Shipping Weight 41.65 lbs
Country of Origin USA *
Item Water Suction Hose
Inside Dia. 1-1/2"
Length 100 ft.
Color Clear and Blue
Max. Temp. 150 Degrees F
Outside Dia. 1.79"
Bend Radius 5"
Tube Material PVC
Reinforcement PVC Helix
Max. Pressure 90 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In