Check Availability
  • GRAINGER APPROVED 

    100 ft. Clear Nylon Tubing, 12mm Outside Dia., 10mm Inside Dia.

  • Item # 2VDZ7
  • Mfr. Model # 2VDZ7
100 ft. Clear Nylon Tubing, 12mm Outside Dia., 10mm Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VDZ7
Mfr. Model # 2VDZ7
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 1.103 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60 +/-3
Inside Dia. 10mm
Outside Dia. 12mm
Wall Thickness 1/32"
Max. Pressure 233 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Clear
Tolerance +0.002 to -0.004"
Temp. Range -40 Degrees to 200 Degrees F
Burst Pressure 700 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms