Check Availability
  • GRAINGER APPROVED 

    100 ft. Black and Green Water Suction Hose, 50 psi

  • Item # 41ND41
  • Mfr. Model # 20450350
100 ft. Black and Green Water Suction Hose, 50 psi
Qty
  • Web Price
    $1,455.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41ND41
Mfr. Model # 20450350
UNSPSC #40142008
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Water Suction Hose
Inside Dia. 2-1/2"
Length 100 ft.
Color Black and Green
Max. Temp. 180 Degrees F
Outside Dia. 2.99"
Bend Radius 5"
Vacuum Rating 29" Hg
Tube Material Thermoplastic Rubber
Reinforcement Polyethylene
Max. Pressure 50 psi
* This product's country of origin is subject to change

Compliance and Restrictions