Check Availability
  • GRAINGER APPROVED 

    100 ft. Black Water Suction Hose, 150 PSI

  • Item # 3JT44
  • Mfr. Model # 3JT44
100 ft. Black Water Suction Hose, 150 PSI
Qty
  • Web Price
    $947.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JT44
Mfr. Model # 3JT44
UNSPSC #40142008
Catalog Page 2627
Shipping Weight 72.0 lbs
Country of Origin Canada *
Item Water Suction Hose
Inside Dia. 1-1/2"
Length 100 ft.
Color Black
Max. Temp. 200 Degrees F
Outside Dia. 1.94"
Bend Radius 4"
Tube Material Black Synthetic Rubber
Reinforcement Synthetic Fiber with Wire Helix
Max. Pressure 150 PSI
Includes Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).