Check Availability
  • GRAINGER APPROVED 

    100 ft. Black Water Discharge Hose, 125 psi

  • Item # 3JT50
  • Mfr. Model # 3JT50
100 ft. Black Water Discharge Hose, 125 psi
Qty
  • Web Price
    $933.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water Discharge Hose
• Fittings include gasket
Rubber Plicord®
Synthetic rubber tube and cover provide high resistance to abrasion, aging, and weathering. Synthetic fabric reinforcement is mildew- and moisture-resistant.
Show More Close
 

Technical Specifications

Item # 3JT50
Mfr. Model # 3JT50
UNSPSC #40142008
Catalog Page 2626
Shipping Weight 86.0 lbs
Country of Origin Canada *
Item Water Discharge Hose
Inside Dia. 3"
Length 100 ft.
Color Black
Max. Temp. 180 Degrees F
Outside Dia. 3.30"
Tube Material Black Plioflex Synthetic Rubber
Reinforcement Synthetic Fabric
Max. Pressure 125 psi
Includes Gasket
* This product's country of origin is subject to change

Compliance and Restrictions