Check Availability
100 ft. Black Nylon Tubing, 6mm Outside Dia., 4mm Inside Dia.
  • GRAINGER APPROVED 

    100 ft. Black Nylon Tubing, 6mm Outside Dia., 4mm Inside Dia.

  • Item # 2VDY8
  • Mfr. Model # 2VDY8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2VDY8
Mfr. Model # 2VDY8
UNSPSC #31231321
Catalog Page 2845
Shipping Weight 1.57 lbs
Country of Origin China *
Item Tubing
Tube Material Nylon
Tube Hardness Shore D: 60
Inside Dia. 4mm
Outside Dia. 6mm
Wall Thickness 1/32"
Max. Pressure 400 psi @ 68 Degrees F
Tube Length 100 ft.
Tube Color Black
Tolerance +0.002 to -0.004"
Temp. Range -4 Degrees to 175 Degrees F
Burst Pressure 795 psi
Vacuum Rating 28 in. Hg.
Standards NFE 49.100

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms