Check Availability
  • GRAINGER APPROVED 

    10" x 3-1/4" 0.50 mil High Density Polyethylene (HDPE) Silverware Bag, Clear; PK2000

  • Item # 3CTZ6
  • Mfr. Model # 3CTZ6
10" x 3-1/4" 0.50 mil High Density Polyethylene (HDPE) Silverware Bag, Clear; PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTZ6
Mfr. Model # 3CTZ6
UNSPSC #24111503
Shipping Weight 3.0 lbs
Country of Origin China *
Bag Item Silverware Bag
Length 10"
Width 3-1/4"
Depth 0
Thickness 0.50 mil
Bag Material High Density Polyethylene (HDPE)
Microwave Safe No
Color Clear
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms