Check Availability
  • GRAINGER APPROVED 

    10" x 3-1/2" 0.75 mil Low Density Polyethylene (LDPE) Silverware Bag, Clear; PK2000

  • Item # 3CTZ5
  • Mfr. Model # 3CTZ5
10" x 3-1/2" 0.75 mil Low Density Polyethylene (LDPE) Silverware Bag, Clear; PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTZ5
Mfr. Model # 3CTZ5
UNSPSC #24111503
Shipping Weight 3.91 lbs
Country of Origin China *
Bag Item Silverware Bag
Length 10"
Width 3-1/2"
Depth 0
Thickness 0.75 mil
Bag Material Low Density Polyethylene (LDPE)
Microwave Safe No
Color Clear
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms