Check Availability
10" x 1-1/4" Steel Corner Brace with Zinc Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WDD8
Mfr. Model # 1WDD8
UNSPSC #31162503
Catalog Page 2019
Shipping Weight 1.65 lbs
Country of Origin China *
Item Corner Brace
Material Steel
Finish Zinc
Size (In.) 10
Width (In.) 1-1/4
Length (In.) 10
Holes per Leaf 4
Holes With
Mounting Holes 4, 2 Each Side
Hardware Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In