Check Availability
  • GRAINGER APPROVED 

    10 gal. Yellow Steel Open Head Salvage Drum

  • Item # 4GY33
  • Mfr. Model # HM1002Q
10 gal. Yellow Steel Open Head Salvage Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GY33
Mfr. Model # HM1002Q
UNSPSC #24112109
Catalog Page 1138
Shipping Weight 15.8 lbs
Country of Origin USA *
Drum Item Salvage Drum
Drum Head Type Open Head
Drum Lid Closure Lever Lock Ring
Drum Volume Capacity 10 gal.
Primary Drum Material Steel
UN Rating Solid 1A2/X120/S
Packing Group I, II and III of Hazardous Materials
Gauge 18/20/20
Drum Color Yellow
Drum Cover Color Red
Inside Dia. 14"
Overall Height 19"
Outside Dia. 14-1/4"
Material Thickness 0.048/0.037/0.037"
Drum Interior Coating Rust Inhibitor
Gasket Material EPDM
Weight 15 lb.
For Use With Packing Groups I, II and III of Hazardous Materials
Standards DOT 49 CFR 173.3
Lined/Unlined Unlined
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms