Check Availability
  • GRAINGER APPROVED 

    10 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 100

  • Item # 5KRA1
  • Mfr. Model # GPBF-2424
10 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 100 Trash Bags,10 gal.,1.00 mil,PK100 Trash Bags,10 gal.,1.00 mil,PK100 Trash Bags,10 gal.,1.00 mil,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are puncture and tear resistant for use with waste that contains sharp and jagged objects.
Show More Close
 

Technical Specifications

Item # 5KRA1
Mfr. Model # GPBF-2424
UNSPSC #47121701
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 24"
Bag Closure Type None
Thickness 1.00 mil
Seal Star
Max. Load 40 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms