Check Availability
  • GRAINGER APPROVED 

    10 ft. Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 5XFT2
  • Mfr. Model # 5XFT2ID
10 ft. Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable is designed for general purpose, maximum load requirements. Cable is suited for indoor applications.
Show More Close
 

Technical Specifications

Item # 5XFT2
Mfr. Model # 5XFT2ID
UNSPSC #26121636
Shipping Weight 0.5 lbs
Country of Origin Indonesia *
Item Power Cord
Gauge/Conductor - Wire and Cable 18/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable IEC C13
Cord Length 10 ft.
Voltage 125VAC
NEMA Plug Configuration IEC C14
Max. Amps 10
Shape Flat
Temp. Range -4 Degrees to 221 Degrees F
Max. Cord Temp. 221 Degrees F
NEC Cord Designation SJT
Standards cULus
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions