Check Availability
  • GRAINGER APPROVED 

    10 ft. PC Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps

  • Item # 20PX02
  • Mfr. Model # 20PX02ID
10 ft. PC Power Cord with SJT NEC Cord Designation, 18/3 Gauge/Conductor, and 10 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 20PX02
Mfr. Model # 20PX02ID
UNSPSC #26121536
Shipping Weight 0.5 lbs
Country of Origin USA *
Item PC Power Cord
Gauge/Conductor - Wire and Cable 18/3
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable IEC C13
Cord Length 10 ft.
Voltage 125VAC
NEMA Plug Configuration 5-15P
Max. Amps 10
Shape Round
Temp. Range -4 Degrees to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation SJT
Description/Special Features 90 Degrees PC Connector
Standards cULus
Wire and Cable Item PC Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions